VAN GORP CORP.
VAN GORP CORP.
XTB20X2 W/KEY
VAN GORP CORP. VAN GORP CORP.
描述
VAN GORP CORP. XTB20X2 W/KEY
Conveyor Bushing; 2" Bore; 3-3/4" Outside Diameter; 1-13/32" Length Thru Bore; 15/32" Flange Thickness; Keyway; 4 Mounting Hole; 5/16" X 1-1/4" Cap Screw
制造商部件号
XTB20X2 W/KEY
BDI部件号
25159424
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/XTB20X2-W-KEY/p/25159424
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.18
Product Group - BDI
M00134
名称
Bushing
关键字串
Conveyor
重量/磅
2.6
产品明细
Conveyor Bushing
产品规格
2" Bore; 3-3/4" Outside Diameter; 1-13/32" Length Thru Bore; 15/32" Flange Thickness; Keyway; 4 Mounting Hole; 5/16" X 1-1/4" Cap Screw
详细描述
Conveyor Bushing; 2" Bore; 3-3/4" Outside Diameter; 1-13/32" Length Thru Bore; 15/32" Flange Thickness; Keyway; 4 Mounting Hole; 5/16" X 1-1/4" Cap Screw