

CLIMAX METAL
CLIMAX METAL
1C-168-A
CLIMAX METAL CLIMAX METAL
Description
1C-168-A CLAMP COLLAR ; 1-11/16" BORE ALUMINUM 1-PIECE 5/BOX
1-11/16" Bore; Shaft Collar; Aluminum; 2-3/4" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; One Piece Split
Part #
1C-168-A
BDI #
193343

Details
53.8896
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/1C-168-A/p/193343
Your Price
$ 53.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.303
EAN
0044861128152
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
5/16-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
No Relief Cut
Inch - Metric
Inch
Long Description
1-11/16" Bore; Shaft Collar; Aluminum; 2-3/4" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; One Piece Split
Bore
1.688 Inch | 42.875 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh