https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095184-300X300.jpg?context=bWFzdGVyfHJvb3R8OTQyMXxpbWFnZS9qcGVnfGFHSXdMMmcxTnk4eE1EQTNOalV5T0RRME16UXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVFV4T0RSZk16QXdXRE13TUM1cWNHY3xiZWY1MjI5MTNkZGIwYjI3ODkwODg5YmJlZjhiNTM3NzIxMjlmMzI4ODA2M2E4M2Y2NWExMDMwZDg3NDFhNmE4
STAFFORD
STAFFORD
1R300
STAFFORD STAFFORD
描述
STAFFORD 1R300
Shaft Collar; 3" Bore; 4-1/2" Outside Diameter; 1-1/8" Width; 3/8"-16 X 1" Screw; White Color; Plastic Material; 18-8 Stainless Steel Screw Material; One-Piece Split Clamp
制造商部件号
1R300
BDI部件号
25095184
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E7%8E%AF/1R300/p/25095184
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.245
Product Group - BDI
M02194
名称
Collar
关键字串
Shaft
产品明细
Shaft Collar
产品规格
3" Bore; 4-1/2" Outside Diameter; 1-1/8" Width; 3/8"-16 X 1" Screw; White Color; Plastic Material; 18-8 Stainless Steel Screw Material; One-Piece Split Clamp
详细描述
Shaft Collar; 3" Bore; 4-1/2" Outside Diameter; 1-1/8" Width; 3/8"-16 X 1" Screw; White Color; Plastic Material; 18-8 Stainless Steel Screw Material; One-Piece Split Clamp