https://www.bdiexpress.com/medias/INDXXXXXXXXX-25101436-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTJ8aW1hZ2UvanBlZ3xhRE5oTDJobU55OHhNREEzTmpReU9UZzBORFV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURFME16WmZNekF3V0RNd01DNXFjR2N8ZDAxYWQyZmMwN2U2NzM4N2E3OTU4YjU1NTljOTllYjE0MWNhOGVkNWZkZjRiYWNiOTc1MWNhYzlkMTg0YWIxMg
EBC
EBC
1SC056
EBC EBC
描述
EBC 1SC056 BLACK OXIDE ; 轴承配件/轴套
Shaft Collar; 9/16" Bore; 1-1/4" Outside Diameter; 7/16" Width; #10-32 X 1/2" Screw; Carbon Steel; Black Oxide Finish; 1 Piece Split
制造商部件号
EBC 1SC056 BLACK OXIDE
BDI部件号
25101366
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E7%8E%AF/1SC056/p/25101366
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02194
名称
Collar
关键字串
Shaft
产品明细
Shaft Collar
产品规格
9/16" Bore; 1-1/4" Outside Diameter; 7/16" Width; #10-32 X 1/2" Screw; Carbon Steel; Black Oxide Finish; 1 Piece Split
详细描述
Shaft Collar; 9/16" Bore; 1-1/4" Outside Diameter; 7/16" Width; #10-32 X 1/2" Screw; Carbon Steel; Black Oxide Finish; 1 Piece Split