https://www.bdiexpress.com/medias/INDCLIXXXXXX-22497256-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNTl8aW1hZ2UvanBlZ3xhRE5oTDJnMVpTOHhNREF5TnpZd05EUTBNekUyTmk5SlRrUkRURWxZV0ZoWVdGaGZNakkwT1RjeU5UWmZNekF3ZURNd01DNXFjR2N8YWYxYmNkMzRhMDVlNDViYTNhYmFhYzg0YzYwOTM0MmRlNjBjYTVmYWUzODRkODExYzQzMjgwNjc4ZjQyZDBhNw
https://www.bdiexpress.com/medias/INDCLIXXXXXX-22497256-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNTl8aW1hZ2UvanBlZ3xhRE5oTDJnMVpTOHhNREF5TnpZd05EUTBNekUyTmk5SlRrUkRURWxZV0ZoWVdGaGZNakkwT1RjeU5UWmZNekF3ZURNd01DNXFjR2N8YWYxYmNkMzRhMDVlNDViYTNhYmFhYzg0YzYwOTM0MmRlNjBjYTVmYWUzODRkODExYzQzMjgwNjc4ZjQyZDBhNw
CLIMAX METAL
CLIMAX METAL
2C-193-KW
CLIMAX METAL CLIMAX METAL
描述
CLIMAX METAL 2C-193-KW
Shaft Collar; 1-15/16" Bore; 3" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw; Steel Material; Two Piece Split
制造商部件号
2C-193-KW
BDI部件号
22497256
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E7%8E%AF/2C-193-KW/p/22497256
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02194
名称
Collar
关键字串
Shaft
产品明细
Shaft Collar
产品规格
1-15/16" Bore; 3" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw; Steel Material; Two Piece Split
详细描述
Shaft Collar; 1-15/16" Bore; 3" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw; Steel Material; Two Piece Split

