https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118856-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYwNzh8aW1hZ2UvanBlZ3xhRFl6TDJobE5pOHhNREEzTmpZd016STFNamMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnNE5UWmZNekF3V0RNd01DNXFjR2N8ZGQ2ZTNlZDk0YzUyOTIzNTg4OGIyNzA1NDRhMzQ0M2ZlYmUxMzc5OGZjNDI1MGRlNTIyN2NmYjE4MjcyZTdkMA
STAFFORD
STAFFORD
2SM050
STAFFORD STAFFORD
描述
STAFFORD 2SM050
Shaft Collar; 50MM Bore; 78MM Outside Diameter; 19MM Width; M8 X 1.25 X 25MM Screw; Stainless Steel Material; 18-8 Stainless Steel Screw Material; Two-Piece Split Clamp
制造商部件号
2SM050
BDI部件号
25118856
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E7%8E%AF/2SM050/p/25118856
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.421
Product Group - BDI
M02194
名称
Collar
关键字串
Shaft
产品明细
Shaft Collar
产品规格
50MM Bore; 78MM Outside Diameter; 19MM Width; M8 X 1.25 X 25MM Screw; Stainless Steel Material; 18-8 Stainless Steel Screw Material; Two-Piece Split Clamp
详细描述
Shaft Collar; 50MM Bore; 78MM Outside Diameter; 19MM Width; M8 X 1.25 X 25MM Screw; Stainless Steel Material; 18-8 Stainless Steel Screw Material; Two-Piece Split Clamp