https://www.bdiexpress.com/medias/INDXXXXXXXXX-25177295-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzODF8aW1hZ2UvanBlZ3xhR1V6TDJnek55OHhNREk1TlRFeU1ERTVPVGN4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpjeU9UVmZNekF3ZURNd01DNXFjR2N8ZTk5ZmE3YjhhYWQ0ZTM3ZDI4MWI0NTEzZjg2ODdjMzgzYjg0OTM1NTE1MTQ5M2YwNmQxZjU1ZWYyMzI0ODM2Mw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25177295-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzODF8aW1hZ2UvanBlZ3xhR1V6TDJnek55OHhNREk1TlRFeU1ERTVPVGN4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpjeU9UVmZNekF3ZURNd01DNXFjR2N8ZTk5ZmE3YjhhYWQ0ZTM3ZDI4MWI0NTEzZjg2ODdjMzgzYjg0OTM1NTE1MTQ5M2YwNmQxZjU1ZWYyMzI0ODM2Mw
STAFFORD
STAFFORD
34S012
STAFFORD STAFFORD
描述
STAFFORD 34S012
Shaft Collar; 3/4" Bore; 9/16" Outside Diameter; 9/16" Width; Stainless Steel Material; High Strength; Two-Piece Type; 5/16-18 X 1/4" Stainless Steel Set Screw
制造商部件号
34S012
BDI部件号
25177295
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E7%8E%AF/34S012/p/25177295
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.965
Product Group - BDI
M02194
名称
Collar
关键字串
Shaft
重量/磅
0.12
产品明细
Shaft Collar
产品规格
3/4" Bore; 9/16" Outside Diameter; 9/16" Width; Stainless Steel Material; High Strength; Two-Piece Type; 5/16-18 X 1/4" Stainless Steel Set Screw
详细描述
Shaft Collar; 3/4" Bore; 9/16" Outside Diameter; 9/16" Width; Stainless Steel Material; High Strength; Two-Piece Type; 5/16-18 X 1/4" Stainless Steel Set Screw

