https://www.bdiexpress.com/medias/INDXXXXXXXXX-25148829-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMxNDd8aW1hZ2UvanBlZ3xhR1k1TDJnNE9TOHhNREUwTWpFMU1URXhORGM0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRnNE1qbGZNekF3V0RNd01DNXFjR2N8ZDdkZTlhYzY4N2Y4YjY5ZmUzY2QwN2NhNTRkZDBiMGRhZDNiOTQ3ZGZkMjllNzFhNzgxMTk4OTk4ZjgzMTVhMw
STAFFORD
STAFFORD
7A006
STAFFORD STAFFORD
描述
STAFFORD 7A006
Shaft Collar; 3/8" Bore; 7/8" Outside Diameter; 3/8" Width; #6-32 X 3/8" Screw; Aluminum; Alloy Steel Screw; One Piece Split Clamp
制造商部件号
7A006
BDI部件号
25148829
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E7%8E%AF/7A006/p/25148829
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.009
Product Group - BDI
M02194
名称
Collar
关键字串
Shaft
重量/磅
0.02
产品明细
Shaft Collar
产品规格
3/8" Bore; 7/8" Outside Diameter; 3/8" Width; #6-32 X 3/8" Screw; Aluminum; Alloy Steel Screw; One Piece Split Clamp
详细描述
Shaft Collar; 3/8" Bore; 7/8" Outside Diameter; 3/8" Width; #6-32 X 3/8" Screw; Aluminum; Alloy Steel Screw; One Piece Split Clamp