https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118845-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg4OTB8aW1hZ2UvanBlZ3xhR1k1TDJoak15OHhNREEzTmpZd01qZ3lOamM0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnNE5EVmZNekF3V0RNd01DNXFjR2N8YzRjOTI3OGI2NWUwYjgwZDc1Zjc4ZjVlOWFiMzQwMzVhMWVlOTBmYWEzMzNmZDA5MzA1ODRhNzVhZDY2OGM1MQ
STAFFORD
STAFFORD
7L104
STAFFORD STAFFORD
描述
STAFFORD 7L104
Shaft Collar; 1-1/4" Bore; 2-1/16" Outside Diameter; 1/2" Width; 1/4"-28 X 5/8" Screw; Black Oxide Steel Material; Alloy Steel Screw Material; One-Piece Split Clamp
制造商部件号
7L104
BDI部件号
25118845
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E7%8E%AF/7L104/p/25118845
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.122
Product Group - BDI
M02194
名称
Collar
关键字串
Shaft
产品明细
Shaft Collar
产品规格
1-1/4" Bore; 2-1/16" Outside Diameter; 1/2" Width; 1/4"-28 X 5/8" Screw; Black Oxide Steel Material; Alloy Steel Screw Material; One-Piece Split Clamp
详细描述
Shaft Collar; 1-1/4" Bore; 2-1/16" Outside Diameter; 1/2" Width; 1/4"-28 X 5/8" Screw; Black Oxide Steel Material; Alloy Steel Screw Material; One-Piece Split Clamp