

STAFFORD
STAFFORD
8S104
STAFFORD STAFFORD
描述
STAFFORD 8S104
Shaft Collar; 1-1/4" Bore; Stainless Steel; Two Piece Split Clamp Type; 2-1/16" Outside Diameter; 1/2" Width; 1/4"-28 X 5/8" Clamp Screw; No Keyway
制造商部件号
8S104
BDI部件号
21850467
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E7%8E%AF/8S104/p/21850467
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.12
Product Group - BDI
M02194
名称
Collar
关键字串
Shaft
重量/磅
0.29
产品明细
Shaft Collar
产品规格
1-1/4" Bore; Stainless Steel; Two Piece Split Clamp Type; 2-1/16" Outside Diameter; 1/2" Width; 1/4"-28 X 5/8" Clamp Screw; No Keyway
详细描述
Shaft Collar; 1-1/4" Bore; Stainless Steel; Two Piece Split Clamp Type; 2-1/16" Outside Diameter; 1/2" Width; 1/4"-28 X 5/8" Clamp Screw; No Keyway