Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ESC-125 https://www.bdiexpress.com/medias/INDXXXLCKCLR-ESC-1SPL-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1ODV8aW1hZ2UvanBlZ3xhR05tTDJoa05TOHhNRFUxTlRFME9UY3hNelF6T0M5SlRrUllXRmhNUTB0RFRGSmZSVk5EWHpGVFVFeGZRbE5VVEY4ek1EQjRNekF3TG1wd1p3fGNjN2UyMjJiNmQ1ZjVlNTQ2NDE4YTUzN2VkZGYzYWZmNDI2NDY5OTc1YTkzNGU0OTQzNjk5MjllZWQzMzJmNzI
195050 Collars 

CLIMAX METAL CLIMAX METAL

ESC-125

Description

ESC-125 END-STOP COLLAR ; 1-1/4" BORE BLK OXD STL

1-1/4" Bore; End Stop Collar; Steel; 2-1/2" Outside Diameter; 1" Width; 1/4-28 X 5/8 Clamp Screw Size; One Piece Split

Part #

ESC-125

BDI #
195050

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

51.33520000000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 51.34 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.398
EAN
0044861040126
Product Group - BDI
M02194
Bore Threaded
No
Component
End Stop Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
1/4-28 X 5/8
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Fits Over Rail Assembly on Precision Shafting
Inch - Metric
Inch
Long Description
1-1/4" Bore; End Stop Collar; Steel; 2-1/2" Outside Diameter; 1" Width; 1/4-28 X 5/8 Clamp Screw Size; One Piece Split
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Width
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh