

CLIMAX METAL
CLIMAX METAL
GMC-22-B
CLIMAX METAL CLIMAX METAL
Description
GMC-22-B SET SCREW COLLAR ; 22MM BORE BLK OXD STL
22MM Bore; Shaft Collar; Steel; 36MM Outside Diameter; 14MM Width; One Set Screw; M6 X 6 Set Screw Size; One Piece Solid
Part #
GMC-22-B
BDI #
195757

Details
4.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GMC-22-B/p/195757
Your Price
$ 4.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.144
EAN
0044861054482
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
M6 X 6
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Metric
Long Description
22MM Bore; Shaft Collar; Steel; 36MM Outside Diameter; 14MM Width; One Set Screw; M6 X 6 Set Screw Size; One Piece Solid
Bore
0.866 Inch | 22 Millimeter
Width
0.551 Inch | 14 Millimeter
Outside Diameter
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh