

CLIMAX METAL
CLIMAX METAL
GSC-093-B
CLIMAX METAL CLIMAX METAL
Description
GSC-093-B SET SCREW COLLAR ; 15/16" BORE BLK OXD STL
15/16" Bore; Shaft Collar; Steel; 1-5/8" Outside Diameter; 9/16" Width; One Set Screw; 5/16-18 X 5/16 Set Screw Size; One Piece Solid
Part #
GSC-093-B
BDI #
195902

Details
3.9552
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GSC-093-B/p/195902
Your Price
$ 3.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.077
EAN
0044861055137
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
5/16-18 X 5/16
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Long Description
15/16" Bore; Shaft Collar; Steel; 1-5/8" Outside Diameter; 9/16" Width; One Set Screw; 5/16-18 X 5/16 Set Screw Size; One Piece Solid
Bore
0.938 Inch | 23.825 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh