

CLIMAX METAL
CLIMAX METAL
GSC-093-SS
CLIMAX METAL CLIMAX METAL
Description
GSC-093-SS SET SCREW COLLAR ; 15/16" BORE SS
15/16" Bore; Shaft Collar; Stainless Steel; 1-5/8" Outside Diameter; 9/16" Width; One Set Screw; 5/16-18 X 5/16 Set Screw Size; One Piece Solid
Part #
GSC-093-SS
BDI #
195904

Details
20.3219
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GSC-093-SS/p/195904
Your Price
$ 20.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.077
EAN
0044861634912
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
5/16-18 X 5/16
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Inch
Long Description
15/16" Bore; Shaft Collar; Stainless Steel; 1-5/8" Outside Diameter; 9/16" Width; One Set Screw; 5/16-18 X 5/16 Set Screw Size; One Piece Solid
Bore
0.938 Inch | 23.825 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh