https://www.bdiexpress.com/medias/INDXXXXXXXXX-25151756-300X300.jpg?context=bWFzdGVyfHJvb3R8OTkxM3xpbWFnZS9qcGVnfGFEUTNMMmczTmk4eE1ERTBNakExTmpnd09EUTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVEUzTlRaZk16QXdXRE13TUM1cWNHY3xmZTJlNjgzNjBkZDhmNDRhNDAwYjQ2MzNhYmU3YWQ0NWE3NDhiMjk4MGExZTFlNTBkMGJiM2YwNmFmMjFkODk2
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25151756-300X300.jpg?context=bWFzdGVyfHJvb3R8OTkxM3xpbWFnZS9qcGVnfGFEUTNMMmczTmk4eE1ERTBNakExTmpnd09EUTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOVEUzTlRaZk16QXdXRE13TUM1cWNHY3xmZTJlNjgzNjBkZDhmNDRhNDAwYjQ2MzNhYmU3YWQ0NWE3NDhiMjk4MGExZTFlNTBkMGJiM2YwNmFmMjFkODk2
MISUMI
MISUMI
PSCSP100-36
MISUMI MISUMI
描述
MISUMI PSCSP100-36 ; 紧固件/固定环
Shaft Collar; 100MM Bore; 150MM Outside Diameter; 36MM Width; Two Piece Clamp-On; Carbon Steel Material; Electroless Nickel
制造商部件号
MISUMI PSCSP100-36
BDI部件号
25151756
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E7%8E%AF/PSCSP100-36/p/25151756
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02194
名称
Collar
关键字串
Shaft
产品明细
Shaft Collar
产品规格
100MM Bore; 150MM Outside Diameter; 36MM Width; Two Piece Clamp-On; Carbon Steel Material; Electroless Nickel
详细描述
Shaft Collar; 100MM Bore; 150MM Outside Diameter; 36MM Width; Two Piece Clamp-On; Carbon Steel Material; Electroless Nickel

