TIMKEN
TIMKEN
S1207K
TIMKEN TIMKEN
Description
S1207K COL PILLOW BLOCK COLLAR
Bearing Collar; 2-7/16" Bore; Steel; One Piece Solid; 3-15/16" Outer Diameter; 7/8" Width; Two Number of Set Screw; No Keyway; For G1207KRRB Ball Bearing
Part #
S1207K COL
BDI #
17201453

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/S1207K/p/17201453
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163210
Weight / Kilogram
0
EAN
0087796144231
Product Group - BDI
M02194
Noun
Collar
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Collar
Product Specification
2-7/16" Bore; Steel; One Piece Solid; 3-15/16" Outer Diameter; 7/8" Width; Two Number of Set Screw; No Keyway
Long Description
Bearing Collar; 2-7/16" Bore; Steel; One Piece Solid; 3-15/16" Outer Diameter; 7/8" Width; Two Number of Set Screw; No Keyway; For G1207KRRB Ball Bearing