对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

SC256 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25101524-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYyNzh8aW1hZ2UvanBlZ3xhREV4TDJoallTOHhNREEzTmpRek1qRXdOVFV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURFMU1qUmZNekF3V0RNd01DNXFjR2N8MGM2ZmVjODY1MWUzOTQ5NzhlZGRlYzA1ZjJhM2Q3MzNiMTY4NzY0OTliMTVhZjZmZDVkODY2N2MzODNmMDEwOQ
25101552 锁紧环 

EBC EBC

SC256

描述

EBC SC256 ZINC PLATED ; 轴承配件/轴套

Shaft Collar; 2-9/16" Bore; 3-3/4" Outside Diameter; 1" Width; 1/2"-13 X 1/2" Screw; Carbon Steel; 1 Piece Solid

制造商部件号

EBC SC256 ZINC PLATED

BDI部件号
25101552

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 墨西哥 35
BDI- 美国 35

分类
品牌
EBC
制造商名称
EBC
最低订购量
重量 / Kilogram
0
Product Group - BDI
M02194
名称
Collar
关键字串
Shaft
产品明细
Shaft Collar
产品规格
2-9/16" Bore; 3-3/4" Outside Diameter; 1" Width; 1/2"-13 X 1/2" Screw; Carbon Steel; 1 Piece Solid
详细描述
Shaft Collar; 2-9/16" Bore; 3-3/4" Outside Diameter; 1" Width; 1/2"-13 X 1/2" Screw; Carbon Steel; 1 Piece Solid