https://www.bdiexpress.com/medias/INDXXXXXXXXX-25165128-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NTh8aW1hZ2UvanBlZ3xhREppTDJobVpTOHhNREk1TlRRMU56QTROelV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpVeE1qaGZNekF3ZURNd01DNXFjR2N8YjYxM2MwZWRiOTM1MWMyOTQ1NzE4YjI3ZGVkNWE5MzdlMDJkNDQ1NGQwY2QyYzljMTY3MGY4NGVmODhmZTg0Yw
MISUMI
MISUMI
SCSP60-22
MISUMI MISUMI
描述
MISUMI SCSP60-22
Shaft Collar; 60MM Inside Diameter; 95MM Outside Diameter; 22MM Width; Black Oxide Coating; Steel Material; Split Type; Standard Type
制造商部件号
SCSP60-22
BDI部件号
25165128
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E7%8E%AF/SCSP60-22/p/25165128
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.2
Product Group - BDI
F00234
名称
Collar
关键字串
Shaft
产品明细
Shaft Collar
产品规格
60MM Inside Diameter; 95MM Outside Diameter; 22MM Width; Black Oxide Coating; Steel Material; Split Type; Standard Type
详细描述
Shaft Collar; 60MM Inside Diameter; 95MM Outside Diameter; 22MM Width; Black Oxide Coating; Steel Material; Split Type; Standard Type