https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086258-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTl8aW1hZ2UvanBlZ3xhRE0zTDJoaU5DOHhNREEzTmpNMk5UQTVORGswTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RZeU5UaGZNekF3V0RNd01DNXFjR2N8MzlhYTc3OGM5NTBkNTA3NjA2ZTA5MzM2ZDc1Y2EyNGYzMzkxMzE1YWJkYTllNjIyNTJkOGUzMWM0ZjU4NzZhMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086258-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTl8aW1hZ2UvanBlZ3xhRE0zTDJoaU5DOHhNREEzTmpNMk5UQTVORGswTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RZeU5UaGZNekF3V0RNd01DNXFjR2N8MzlhYTc3OGM5NTBkNTA3NjA2ZTA5MzM2ZDc1Y2EyNGYzMzkxMzE1YWJkYTllNjIyNTJkOGUzMWM0ZjU4NzZhMw
MISUMI
MISUMI
SSCSNN12
MISUMI MISUMI
描述
MISUMI SSCSNN12 ; 紧固件/固定环
Shaft Collar; 8MM Bore; 25MM Outside Diameter; 10MM Width; Stainless Steel Material; Clamp Fastening Method; M8 X 0.75 Thread
制造商部件号
MISUMI SSCSNN12
BDI部件号
25111567
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E7%8E%AF/SSCSNN12/p/25111567
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02194
名称
Collar
关键字串
Shaft
产品明细
Shaft Collar
产品规格
8MM Bore; 25MM Outside Diameter; 10MM Width; Stainless Steel Material; Clamp Fastening Method; M8 X 0.75 Thread
详细描述
Shaft Collar; 8MM Bore; 25MM Outside Diameter; 10MM Width; Stainless Steel Material; Clamp Fastening Method; M8 X 0.75 Thread

