https://www.bdiexpress.com/medias/INDXXXXXXXXX-25200190-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MDl8aW1hZ2UvanBlZ3xhREkzTDJnM01pOHhNREk1TlRnd01qTXpNVEUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURBeE9UQmZNekF3ZURNd01DNXFjR2N8MGZkZmZmZTU1MGFmZDkzYmFjNWY1YzM4NTM5OWZkMDg5ZTQzMmI5ZmNiNDFkY2JlMmNiNDIzM2Y2MjZmOTlkZQ
MISUMI
MISUMI
SSCSP25-15
MISUMI MISUMI
描述
MISUMI SSCSP25-15 ; 紧固件/锁紧环
Shaft Collar; 25MM Inside Diameter; 50MM Outside Diameter; 15MM Width; Stainless Steel Material; Split Type; Standard Type
制造商部件号
MISUMI SSCSP25-15
BDI部件号
25200190
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E7%8E%AF/SSCSP25-15/p/25200190
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F00234
名称
Collar
关键字串
Shaft
产品明细
Shaft Collar
产品规格
25MM Inside Diameter; 50MM Outside Diameter; 15MM Width; Stainless Steel Material; Split Type; Standard Type
详细描述
Shaft Collar; 25MM Inside Diameter; 50MM Outside Diameter; 15MM Width; Stainless Steel Material; Split Type; Standard Type