

TAPERLINE
TAPERLINE
TLTC-3416
TAPERLINE TAPERLINE
描述
TAPERLINE TLTC-3416
Shaft Collar; 3/4"-16 Threaded Bore; 1-1/2" Outside Diameter; 1/2" Width; Steel Material; One Piece Threaded
制造商部件号
TLTC-3416
BDI部件号
24998566
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E7%8E%AF/TLTC-3416/p/24998566
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02194
名称
Collar
关键字串
Shaft
产品明细
Shaft Collar
产品规格
3/4"-16 Threaded Bore; 1-1/2" Outside Diameter; 1/2" Width; Steel Material; One Piece Threaded
详细描述
Shaft Collar; 3/4"-16 Threaded Bore; 1-1/2" Outside Diameter; 1/2" Width; Steel Material; One Piece Threaded