https://www.bdiexpress.com/medias/INDXXXXXXXXX-25169318-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1Nzl8aW1hZ2UvanBlZ3xhRFJsTDJnNFlpOHhNREk1TlRVd09ESXdOVFU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4Tmprek1UaGZNekF3ZURNd01DNXFjR2N8MWRhZDg0MGE1OGZhZTUzNDA2NmQzODlmYzhjNzY1Zjg2NGFlOWM2ODNlNGM4MmY5MjMwM2JhZWM4N2Q1NWU1NA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25169318-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1Nzl8aW1hZ2UvanBlZ3xhRFJsTDJnNFlpOHhNREk1TlRVd09ESXdOVFU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4Tmprek1UaGZNekF3ZURNd01DNXFjR2N8MWRhZDg0MGE1OGZhZTUzNDA2NmQzODlmYzhjNzY1Zjg2NGFlOWM2ODNlNGM4MmY5MjMwM2JhZWM4N2Q1NWU1NA
MISUMI
MISUMI
U-SDN1.00
MISUMI MISUMI
描述
MISUMI U-SDN1.00
Shaft Collar; 1" Inside Diameter; 1-3/4" Outside Diameter; 1/2" Width; 8-32 Thread Size; Black Oxide Coating; Carbon Steel Material; Split Type; Two Piece Clamp-On
制造商部件号
U-SDN1.00
BDI部件号
25169318
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E7%8E%AF/U-SDN1-00/p/25169318
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02194
名称
Collar
关键字串
Shaft
产品明细
Shaft Collar
产品规格
1" Inside Diameter; 1-3/4" Outside Diameter; 1/2" Width; 8-32 Thread Size; Black Oxide Coating; Carbon Steel Material; Split Type; Two Piece Clamp-On
详细描述
Shaft Collar; 1" Inside Diameter; 1-3/4" Outside Diameter; 1/2" Width; 8-32 Thread Size; Black Oxide Coating; Carbon Steel Material; Split Type; Two Piece Clamp-On

