CHINA DOMESTIC
CHINA DOMESTIC
HM3056
CHINA DOMESTIC CHINA DOMESTIC
描述
CS HM3056 ; 轴承配件/锁紧螺母
Locknut; 280MM Outside Thread Size; 38MM Nominal Thickness; TR280 X 4 Thread Size; 293MM Pitch Thread Size; MS3056 Lockwasher Part Number; ISO Metric Thread
制造商部件号
CS HM3056
BDI部件号
25183620
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E8%9E%BA%E6%AF%8D/HM3056/p/25183620
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B02222
名称
Locknut
产品明细
Locknut
产品规格
280MM Outside Thread Size; 38MM Nominal Thickness; TR280 X 4 Thread Size; 293MM Pitch Thread Size; MS3056 Lockwasher Part Number; ISO Metric Thread
详细描述
Locknut; 280MM Outside Thread Size; 38MM Nominal Thickness; TR280 X 4 Thread Size; 293MM Pitch Thread Size; MS3056 Lockwasher Part Number; ISO Metric Thread