INA
INA
INA ZMA25/45
INA INA
描述
INA ZMA25/45 ; 轴承配件/锁紧螺母
Precision Locknut; 45MM Outside Diameter; Locking Pegs; Radially Arranged; Heavy Series
制造商部件号
ZMA25/45
BDI部件号
1179110
详情
451.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E8%9E%BA%E6%AF%8D/INA-ZMA25-45/p/1179110
单价(不含税)
¥451.00 / 套
¥1,458.00 / 套 BDIExpress
¥1,458.00 / 套 BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
4012802079425
重量 / Kilogram
0.162
Product Group - BDI
B02222
名称
Locknut
重量/磅
0.35494
产品明细
Precision Locknut
产品规格
45MM Outside Diameter; Locking Pegs; Radially Arranged; Heavy Series
详细描述
Precision Locknut; 45MM Outside Diameter; Locking Pegs; Radially Arranged; Heavy Series