Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K-10106001 60X1.5 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107641-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk1ODN8aW1hZ2UvanBlZ3xhREJtTDJoak1pOHhNREEzTmpZMk1EUTVPRFEyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjMk5ERmZNekF3V0RNd01DNXFjR2N8NmE3MzdjZjg4MTBmYzViOGE3Y2U2OWQzNmQ0MGRkNDE3ZjY0Yzg3YWMzODYwNGI0MGE1MTRkYjY0MDNhOTZhNA
25107641 Lock Nuts 

BDI APPROVED BDI APPROVED

K-10106001 60X1.5

Description

BDI APPROVED K-10106001 60X1.5

Locknut; M60 X 1.5 Female Thread; 84MM Outside Diameter; 26MM Height; With 8 M5 Clamping Screws

Part #

K-10106001 60X1.5

BDI #
25107641

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BDI APPROVED MATERIAL
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0
Product Group - BDI
ZRO238
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Product Detail
Locknut
Product Specification
M60 X 1.5 Female Thread; 84MM Outside Diameter; 26MM Height; With 8 M5 Clamping Screws
Long Description
Locknut; M60 X 1.5 Female Thread; 84MM Outside Diameter; 26MM Height; With 8 M5 Clamping Screws