CHINA DOMESTIC
CHINA DOMESTIC
KM32
CHINA DOMESTIC CHINA DOMESTIC
描述
CS KM32 ; 轴承配件/锁紧螺母
Locknut; 210MM Outside Diameter; 25MM Nominal Thickness; M160 X 3 Thread Size; 158.051MM Minimum Thread Pitch Diameter; 158.242MM Maximum Thread Pitch Diameter; MB-32 Lockwasher Part Number; ISO Metric Thread
制造商部件号
CS KM32
BDI部件号
25164356
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E8%9E%BA%E6%AF%8D/KM32/p/25164356
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B02222
名称
Locknut
产品明细
Locknut
产品规格
210MM Outside Diameter; 25MM Nominal Thickness; M160 X 3 Thread Size; 158.051MM Minimum Thread Pitch Diameter; 158.242MM Maximum Thread Pitch Diameter; MB-32 Lockwasher Part Number; ISO Metric Thread
详细描述
Locknut; 210MM Outside Diameter; 25MM Nominal Thickness; M160 X 3 Thread Size; 158.051MM Minimum Thread Pitch Diameter; 158.242MM Maximum Thread Pitch Diameter; MB-32 Lockwasher Part Number; ISO Metric Thread