967721
Lock Nuts
WHITTET-HIGGINS
WHITTET-HIGGINS
KMM-07
WHITTET-HIGGINS WHITTET-HIGGINS
Description
KMM-07 RETAINING LOCKNUT ; M35 X 1.5 THREAD 52MM OD 8MM THK
52MM Outside Diameter; 8MM Nominal Thickness; M35 X 1.5 Thread Size; 34.026MM Thread Pitch Diameter Min; 34.151MM Thread Pitch Diameter Max; MBA-07 Lockwasher Part Number; ISO Metric Thread
Part #
KMM-07
BDI #
967721
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMM-07/p/967721
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.073
EAN
0751968610700
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M35 X 1.5
Lockwasher/Lockplate Part Number
MBA-07
Thread Name
ISO Metric
Other Features
Hardened Alloy Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
KMM-07
Weight / LBS
0.16
Long Description
52MM Outside Diameter; 8MM Nominal Thickness; M35 X 1.5 Thread Size; 34.026MM Thread Pitch Diameter Min; 34.151MM Thread Pitch Diameter Max; MBA-07 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Max
1.345 Inch | 34.151 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Thread Pitch Diameter Min
1.34 Inch | 34.026 Millimeter
Nominal Thickness
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh