WHITTET-HIGGINS
WHITTET-HIGGINS
KMM-21
WHITTET-HIGGINS WHITTET-HIGGINS
Description
KMM-21 RETAINING LOCKNUT ; M105 X 2.0 THREAD 140MM OD 18MM THK
140MM Outside Diameter; 18MM Nominal Thickness; M105 X 2 Thread Size; 103.701MM Thread Pitch Diameter Min; 103.861MM Thread Pitch Diameter Max; MBA-21 Lockwasher Part Number; ISO Metric Thread
Part #
KMM-21
BDI #
966486
Details
321.45074627
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMM-21/p/966486
Your Price
$ 321.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.88
EAN
0751968612100
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M105 X 2
Lockwasher/Lockplate Part Number
MBA-21
Thread Name
ISO Metric
Other Features
Hardened Alloy Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
1.94
Long Description
140MM Outside Diameter; 18MM Nominal Thickness; M105 X 2 Thread Size; 103.701MM Thread Pitch Diameter Min; 103.861MM Thread Pitch Diameter Max; MBA-21 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
4.083 Inch | 103.701 Millimeter
Thread Pitch Diameter Max
4.089 Inch | 103.861 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Nominal Thickness
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh