https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-81X-C-1-SP-MPB-URN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NTl8aW1hZ2UvanBlZ3xhRGt4TDJneU15OHhNRFEyTmpZMU56QTBNalEyTWk5SlRrUlVVMVZUVUV0VVdGaGZVa05mT0RGWVgwTmZNVjlUVUY5TlVFSmZWVkpPWHpNd01IZ3pNREF1YW5CbnxiMWFlMDJkNmVjMjlmNThmMTVjMmZkZGUwYTAzZjZkMTIwZWZlNDg0ZjFkZGQ2YTVlMGE3YTEwODEyOTRmOTYw
TSUBAKI
TSUBAKI
78C10X2G IDLER URE
TSUBAKI TSUBAKI
Description
78C10 X 2 7/16 IDLER URETHANE BUSHED ; POR SPROCKETS
Idler Chain Sprocket; 78 Chain Size; 2-39/64" Chain Pitch; 10 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Steel
Part #
78C10X2G IDLER URE
BDI #
917340
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/78C10X2G-IDLER-URE/p/917340
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02342
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Idler Chain Sprocket
Product Specification
78 Chain Size; 2-39/64" Chain Pitch; 10 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Steel
Long Description
Idler Chain Sprocket; 78 Chain Size; 2-39/64" Chain Pitch; 10 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Steel