https://www.bdiexpress.com/medias/INDAETSPKTXX-IDLR-BB-1-STL-AGB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1OTR8aW1hZ2UvanBlZ3xhRFkxTDJobE55OHhNRFUwT0RFek9UWTFOVEU1T0M5SlRrUkJSVlJUVUV0VVdGaGZTVVJNVWw5Q1FsOHhYMU5VVEY5QlIwSmZNekF3ZURNd01DNXFjR2N8MTFiZTg1ZTFkYTc4ZDJiZDk2MGE2NTFjY2IzMTEwOGQyM2Y0NWIxMGY1YTViNGY1YmVlYjc3OTI2YjUyZTVhNg
https://www.bdiexpress.com/medias/INDAETSPKTXX-IDLR-BB-1-STL-AGB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1OTR8aW1hZ2UvanBlZ3xhRFkxTDJobE55OHhNRFUwT0RFek9UWTFOVEU1T0M5SlRrUkJSVlJUVUV0VVdGaGZTVVJNVWw5Q1FsOHhYMU5VVEY5QlIwSmZNekF3ZURNd01DNXFjR2N8MTFiZTg1ZTFkYTc4ZDJiZDk2MGE2NTFjY2IzMTEwOGQyM2Y0NWIxMGY1YTViNGY1YmVlYjc3OTI2YjUyZTVhNg
AETNA BEARING
AETNA BEARING
AG2417B
AETNA BEARING AETNA BEARING
描述
AETNA BEARING AG2417B
Idler Chain Sprocket; Roller Chain; 2060 Chain Size; 7 Teeth; Ball Bearing; 1-1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel; 3.75" Outside Diameter
制造商部件号
AG2417B
BDI部件号
21576098
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E6%83%B0%E8%BD%AE/%E6%89%98%E8%BE%8A%E9%93%BE%E8%BD%AE/AG2417B/p/21576098
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.32
Product Group - BDI
M02342
名称
Sprocket
关键字串
Chain Idler
重量/磅
0.7
产品明细
Idler Chain Sprocket
产品规格
Idler Chain Sprocket; Roller Chain; 2060 Chain Size; 7 Teeth; Ball Bearing; 1-1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel; 3.75" Outside Diameter
详细描述
Idler Chain Sprocket; Roller Chain; 2060 Chain Size; 7 Teeth; Ball Bearing; 1-1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel; 3.75" Outside Diameter