对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

36282 https://www.bdiexpress.com/medias/INDGATPLYXXX-IDLR-VB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0NDB8aW1hZ2UvanBlZ3xhRGN3TDJnNE15OHhNRE0zTmpRMU9URXlORGMyTmk5SlRrUkhRVlJRVEZsWVdGaGZTVVJNVWw5V1FsOHpNREI0TXpBd0xtcHdad3xlNzliNTVjZTU3ZmIzYzhlMjkwZmY3MTQ1YzBmZDVjZjMwMmJhMjgxMTgzNmY5YzU0NDU5NGJkMzAxMGIyOTRj
20906966 托辊V形带轮 

GATES GATES

36282

描述

GATES 36282

Idler V-Belt Pulley; 17MM Bore; 54.63MM Face Width; 74MM Outside Diameter; Steel

制造商部件号

36282

BDI部件号
20906966

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
GATES
最低订购量
EAN条码
0072053393903
重量 / Kilogram
0.005
Product Group - BDI
M02350
名称
Pulley
关键字 3
V
关键字串
Idler Belt V
重量/磅
2.48
产品明细
Idler V-Belt Pulley
产品规格
17MM Bore; 54.63MM Face Width; 74MM Outside Diameter; Steel
详细描述
Idler V-Belt Pulley; 17MM Bore; 54.63MM Face Width; 74MM Outside Diameter; Steel