对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

38017 https://www.bdiexpress.com/medias/INDGATPLYXXX-IDLR-VB-TP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MjB8aW1hZ2UvanBlZ3xhR1V6TDJnM05TOHhNRE0zTmpRMU9UVXhOems0TWk5SlRrUkhRVlJRVEZsWVdGaGZTVVJNVWw5V1FsOVVVRjh6TURCNE16QXdMbXB3Wnd8YTRjOTM3ZjMwMmE1YTdhZDYyZjZlNDA5MTFkZTMzZjA4YjNmMGI0ZTk1YjRmMmFlZWFmODc0YzNkYWMxMzdiYw
20906674 托辊V形带轮 

GATES GATES

38017

描述

GATES 38017

Idler V-Belt Pulley; 17MM Bore; 22MM Face Width; 90MM Outside Diameter; Thermoplastic

制造商部件号

38017

BDI部件号
20906674

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
GATES
最低订购量
EAN条码
0072053472387
重量 / Kilogram
0.005
Product Group - BDI
M02350
名称
Pulley
关键字 3
V
关键字串
Idler Belt V
重量/磅
0.29
产品明细
Idler V-Belt Pulley
产品规格
17MM Bore; 22MM Face Width; 90MM Outside Diameter; Thermoplastic
详细描述
Idler V-Belt Pulley; 17MM Bore; 22MM Face Width; 90MM Outside Diameter; Thermoplastic