https://www.bdiexpress.com/medias/INDXXXXXXXXX-25096214-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg0OTZ8aW1hZ2UvanBlZ3xhREppTDJnMU5TOHhNREEzTmpZek9EYzBNRFV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RZeU1UUmZNekF3V0RNd01DNXFjR2N8ZDQxZjkzZjFiOTU3ZTg5Y2M5ODQ2MmJlMGEwODdiMWRlZWViYWZmYTU1Y2Q4ZjY2Y2E5ODRhOWJjZjcxMTBkYQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25096214-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg0OTZ8aW1hZ2UvanBlZ3xhREppTDJnMU5TOHhNREEzTmpZek9EYzBNRFV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RZeU1UUmZNekF3V0RNd01DNXFjR2N8ZDQxZjkzZjFiOTU3ZTg5Y2M5ODQ2MmJlMGEwODdiMWRlZWViYWZmYTU1Y2Q4ZjY2Y2E5ODRhOWJjZjcxMTBkYQ
BDI APPROVED
BDI APPROVED
Rotarytensioner TC1 ZETASASSI 8,2 50:180
BDI APPROVED BDI APPROVED
描述
BDI APPROVED Rotarytensioner TC1 ZETASASSI 8,2 50:180
Idler Tensioner; Rotary Arm; 50N to 180N Force; 8.2MM Hole Diameter; Spring Action; Automatic; Aluminum Alloy; For Drive Chain and Belt
制造商部件号
Rotarytensioner TC1 ZETASASSI 8,2 50:180
BDI部件号
25096214
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E6%83%B0%E8%BD%AE/%E8%BD%A7%E8%BE%8A%E7%B4%A7%E5%BC%A0%E5%99%A8/Rotarytensioner-TC1-ZETASASSI-8,2-50:180/p/25096214
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02342
名称
Tensioner
关键字串
Idler
产品明细
Idler Tensioner
产品规格
Rotary Arm; 50N to 180N Force; 8.2MM Hole Diameter; Spring Action; Automatic; Aluminum Alloy
详细描述
Idler Tensioner; Rotary Arm; 50N to 180N Force; 8.2MM Hole Diameter; Spring Action; Automatic; Aluminum Alloy; For Drive Chain and Belt

