

25168101
Torque Limiters
MAYR POWER TRANS.
MAYR POWER TRANS.
0/490.615.0 X 25MM H7
MAYR POWER TRANS. MAYR POWER TRANS.
Description
0/490.615.0 X 25MM H7 TORQUE LIMITER ; 25MM BORE
Torque Limiter; 25MM Bore; Hollow Bore Input; Hollow Bore Output; With Cone Bushing; Synchronous Clutch; Size 0; High Torque
Part #
0/490.615.0 X 25MM H7
BDI #
25168101
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/0-490-615-0-X-25MM-H7/p/25168101
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41114510
Weight / Kilogram
0
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Limiter
Keyword String
Torque
Manufacturer URL
https://www.mayr.com
Product Detail
Torque Limiter
Product Specification
25MM Bore; Hollow Bore Input; Hollow Bore Output; With Cone Bushing; Synchronous Clutch; Size 0; High Torque
Long Description
Torque Limiter; 25MM Bore; Hollow Bore Input; Hollow Bore Output; With Cone Bushing; Synchronous Clutch; Size 0; High Torque