

BDI APPROVED
BDI APPROVED
SK2/2/51/D/10/9/0.8/0.5-2 LIMITATOR
BDI APPROVED BDI APPROVED
描述
BDI APPROVED SK2/2/51/D/10/9/0.8/0.5-2 LIMITATOR
Torque Limiter; 10MM Bore; 25MM Outside Diameter; 51MM Length Thru Bore; With Clamping Hub; 0.5NM to 2NM Adjustable Torque; 0.8MM Actuation Distance; Steel
制造商部件号
SK2/2/51/D/10/9/0.8/0.5-2 LIMITATOR
BDI部件号
25107701
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E6%89%AD%E7%9F%A9%E9%99%90%E5%88%B6%E5%99%A8%E5%92%8C%E8%BF%87%E8%BD%BD%E4%BF%9D%E6%8A%A4%E5%99%A8/%E6%89%AD%E7%9F%A9%E9%99%90%E5%88%B6%E5%99%A8/SK2-2-51-D-10-9-0-8-0-5-2-LIMITATOR/p/25107701
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.07
Product Group - BDI
ZRO238
名称
Limiter
关键字串
Torque
重量/磅
0.15432
产品明细
Torque Limiter
产品规格
10MM Bore; 25MM Outside Diameter; 51MM Length Thru Bore; With Clamping Hub; 0.5NM to 2NM Adjustable Torque; 0.8MM Actuation Distance; Steel
详细描述
Torque Limiter; 10MM Bore; 25MM Outside Diameter; 51MM Length Thru Bore; With Clamping Hub; 0.5NM to 2NM Adjustable Torque; 0.8MM Actuation Distance; Steel