TSUBAKI
TSUBAKI
TL250FF
TSUBAKI TSUBAKI
描述
TSUBAKI TL250FF
Torque Limiter; Straight | Reborable Bore Type; Friction Facing; Mechanical | Spring Actuation/Return; SAFCON; TL Series; Automatic Reset Type and Engagement; Adjusting Nut Manual Adjustment
制造商部件号
TL250FF
BDI部件号
21463200
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E6%89%AD%E7%9F%A9%E9%99%90%E5%88%B6%E5%99%A8%E5%92%8C%E8%BF%87%E8%BD%BD%E4%BF%9D%E6%8A%A4%E5%99%A8/%E6%89%AD%E7%9F%A9%E9%99%90%E5%88%B6%E5%99%A8/TL250FF/p/21463200
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02344
名称
Limiter
关键字串
Torque
产品明细
Torque Limiter
产品规格
Straight | Reborable Bore Type; Friction Facing; Mechanical | Spring Actuation/Return; SAFCON; TL Series; Automatic Reset Type and Engagement; Adjusting Nut Manual Adjustment
详细描述
Torque Limiter; Straight | Reborable Bore Type; Friction Facing; Mechanical | Spring Actuation/Return; SAFCON; TL Series; Automatic Reset Type and Engagement; Adjusting Nut Manual Adjustment