Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MB5M-24 https://www.bdiexpress.com/medias/INDWELBRAKEX-RT-MB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNzZ8aW1hZ2UvanBlZ3xhRFkzTDJnMk5DODRPVFl3TlRjeU1EWXpOemMwTG1wd1p3fDVmODM4NzM3NjhlM2Y0MmRhMGRlNzhkMjNlNjhhMTQyNTMxMGUzNGFjYTQ0NGQ2ZTg3Y2MyNjc5OTlkYWM2ZjE
955988 Overload Safety Devices 

WARNER ELECTRIC WARNER ELECTRIC

MB5M-24

Description

MB5M 24 ; 5 BRAKE 24 MM SHAFT

Overload Protector Brake; Reactive Activation; Straight | Finished Bore; 24MM Bore; Shaft Input; Not Applicable Output; Shaft Mount; Static Torque 1 to

Part #

MB5M-24

BDI #
955988

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26112103
Weight / Kilogram
5.448
EAN
0786582973573
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 1 to 30Lb-in
Product Type
Permanent Magnet
Tradename
PRECISION TORK
Product Series
MB
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Thumb Screw
Application
Coil Winding | Bobbin
Inch - Metric
Metric
Other Features
Knurled Adjustment Ring | Versatile Mounting
Category - BDI
Overload Safety Device
Noun
Braking System
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
MB5M-24
Weight / LBS
10
Long Description
Overload Protector Brake; Reactive Activation; Straight | Finished Bore; 24MM Bore; Shaft Input; Not Applicable Output; Shaft Mount; Static Torque 1 to
Bore
0.945 Inch | 24 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh