

24738181
Overload Safety Devices
BOSTON GEAR
BOSTON GEAR
ORC4SMC9P32P32T1
BOSTON GEAR BOSTON GEAR
Description
ORC4SMC9P32P32T1 OVERLOAD RELEASE CLUTCH ; 4 SIZE FLEX CPLNG SPCL
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 2" Bore; Manual Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Part #
ORC4SMC9P32P32T1
BDI #
24738181
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/ORC4SMC9P32P32T1/p/24738181
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com94
Product Detail
Magnetic Clutch
Product Specification
Overload Protector; Straight | Finished Bore; 2" Bore; Manual Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 2" Bore; Manual Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment