233795
Drive Belts Synchronous Inch and Millimeter
TIMKEN
TIMKEN
1400-14M-20
TIMKEN TIMKEN
Description
1400-14M-20 SYNCHRO-COG BELT ; 190045479
Synchronous Belt; 14MM Pitch; 1400MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Part #
1400-14M-20
BDI #
233795
Details
118.59076076000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1400-14M-20/p/233795
Your Price
$ 118.59 / each
$ 139.07 / each BDIExpress
$ 139.07 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.28
EAN
0785201725319
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1400-14M-20
Weight / LBS
0.61
Long Description
Synchronous Belt; 14MM Pitch; 1400MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Pitch Length
55.118 Inch | 1400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh