

GATES
GATES
1440-D8M-30
GATES GATES
描述
GATES HTD 1440-D8M-30 ; 皮带/同步带
Synchronous Belt; 8MM Pitch; 1440MM Pitch Length; 30MM Belt Width; Standard Tooth Profile; 8M Double Series; Fiberglass Tensile Material
制造商部件号
GATES HTD 1440-D8M-30
BDI部件号
24986337
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E5%90%8C%E6%AD%A5%E5%B8%A6%EF%BC%88%E8%8B%B1%E5%88%B6%E5%92%8C%E5%85%AC%E5%88%B6%EF%BC%89/1440-D8M-30/p/24986337
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02316
名称
Belt
关键字串
Synchronous
产品明细
Synchronous Belt
产品规格
8MM Pitch; 1440MM Pitch Length; 30MM Belt Width; Standard Tooth Profile; 8M Double Series; Fiberglass Tensile Material
详细描述
Synchronous Belt; 8MM Pitch; 1440MM Pitch Length; 30MM Belt Width; Standard Tooth Profile; 8M Double Series; Fiberglass Tensile Material