https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-TDBL-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMjl8aW1hZ2UvanBlZ3xhREZrTDJnNE9TOHhNRFEzTkRFMU1ERXpNemM1TUM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5VVJFSk1YMFJEWHpNd01IZ3pNREF1YW5Cbnw0OGM4M2FkNDEwZTJjNjdjZDk3MDBlNWZmYTgwNTVlNTMwZGMyOWNmZWVlMjQ1MjAxODMxNzQ0YzExMzA0OTRm
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-TDBL-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMjl8aW1hZ2UvanBlZ3xhREZrTDJnNE9TOHhNRFEzTkRFMU1ERXpNemM1TUM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5VVJFSk1YMFJEWHpNd01IZ3pNREF1YW5Cbnw0OGM4M2FkNDEwZTJjNjdjZDk3MDBlNWZmYTgwNTVlNTMwZGMyOWNmZWVlMjQ1MjAxODMxNzQ0YzExMzA0OTRm
CHINA DOMESTIC
CHINA DOMESTIC
25-DT10-5020
CHINA DOMESTIC CHINA DOMESTIC
描述
国产 25-DT10-5020 ; 皮带/同步带
Synchronous Belt; 10MM Pitch; 5020MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; T10 Double; Steel Tensile Material; Polyurethane Outer Material
制造商部件号
国产 25-DT10-5020
BDI部件号
27366243
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E5%90%8C%E6%AD%A5%E5%B8%A6%EF%BC%88%E8%8B%B1%E5%88%B6%E5%92%8C%E5%85%AC%E5%88%B6%EF%BC%89/25-DT10-5020/p/27366243
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02316
名称
Belt
关键字串
Synchronous
产品明细
Synchronous Belt
产品规格
10MM Pitch; 5020MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; T10 Double; Steel Tensile Material; Polyurethane Outer Material
详细描述
Synchronous Belt; 10MM Pitch; 5020MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; T10 Double; Steel Tensile Material; Polyurethane Outer Material

