BDI APPROVED BELTS
BDI APPROVED BELTS
25AT5/780
BDI APPROVED BELTS BDI APPROVED BELTS
描述
BDI APPROVED BELTS 25AT5/780
Synchronous Belt; 5MM Pitch; 780MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; AT5 Series; Steel Tensile Material; Polyurethane Outer Material
制造商部件号
25AT5/780
BDI部件号
25177565
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E5%90%8C%E6%AD%A5%E5%B8%A6%EF%BC%88%E8%8B%B1%E5%88%B6%E5%92%8C%E5%85%AC%E5%88%B6%EF%BC%89/25AT5-780/p/25177565
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02316
名称
Belt
关键字串
Synchronous
产品明细
Synchronous Belt
产品规格
5MM Pitch; 780MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; AT5 Series; Steel Tensile Material; Polyurethane Outer Material
详细描述
Synchronous Belt; 5MM Pitch; 780MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; AT5 Series; Steel Tensile Material; Polyurethane Outer Material