21463957
Drive Belts Synchronous Inch and Millimeter
W. M. BERG
W. M. BERG
37TB-64
W. M. BERG W. M. BERG
Description
37TB-64 TIMING BELT ; FLEX-E-GRIP
Synchronous Belt; 9.525MM Pitch; 609.6MM Pitch Length; 12.7MM Belt Width; Standard Timing Tooth Profile; TB; Aramid Tensile Material; Polyurethane Outer Material
Part #
10549098
BDI #
21463957
Details
94.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/37TB-64/p/21463957
Your Price
$ 94.76 / each
$ 95.00 / each BDIExpress
$ 95.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.019
EAN
0698210266394
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.wmberg.com
Product Detail
Synchronous Belt
Product Specification
9.525MM Pitch; 609.6MM Pitch Length; 12.7MM Belt Width; Standard Timing Tooth Profile; TB; Aramid Tensile Material; Polyurethane Outer Material
Long Description
Synchronous Belt; 9.525MM Pitch; 609.6MM Pitch Length; 12.7MM Belt Width; Standard Timing Tooth Profile; TB; Aramid Tensile Material; Polyurethane Outer Material


