https://www.bdiexpress.com/medias/INDXXXXXXXXX-24988571-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2MXxpbWFnZS9qcGVnfGFEZGxMMmcxWVM4eE1EYzJOams0TXpRNU5UY3hNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRGcxTnpGZk16QXdlRE13TUM1cWNHY3xkZGNlZTNiMzQ2YmJkYmZjZjRjN2UxNDRlZmQ2Mzc4YTIxOGIwMWY1OGI2MTlhZmZkMGE0MzhkNjQ4ZTFjY2U3
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24988571-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2MXxpbWFnZS9qcGVnfGFEZGxMMmcxWVM4eE1EYzJOams0TXpRNU5UY3hNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRGcxTnpGZk16QXdlRE13TUM1cWNHY3xkZGNlZTNiMzQ2YmJkYmZjZjRjN2UxNDRlZmQ2Mzc4YTIxOGIwMWY1OGI2MTlhZmZkMGE0MzhkNjQ4ZTFjY2U3
UNITTA BELTS
UNITTA BELTS
595-EV5GT-20
UNITTA BELTS UNITTA BELTS
描述
UNITTA BELTS 595-EV5GT-20
Timing Belt; 20MM Belt Width; 595MM Pitch Circumference; 20MM Belt Width; Rubber Material; 5MM Pitch; Circular Tooth Profile Shape
制造商部件号
595-EV5GT-20
BDI部件号
24988571
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E5%90%8C%E6%AD%A5%E5%B8%A6%EF%BC%88%E8%8B%B1%E5%88%B6%E5%92%8C%E5%85%AC%E5%88%B6%EF%BC%89/595-EV5GT-20/p/24988571
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02316
名称
Belt
关键字串
Synchronous
产品明细
Synchronous Belt
产品规格
20MM Belt Width; 595MM Pitch Circumference; 20MM Belt Width; Rubber Material; 5MM Pitch; Circular Tooth Profile Shape
详细描述
Timing Belt; 20MM Belt Width; 595MM Pitch Circumference; 20MM Belt Width; Rubber Material; 5MM Pitch; Circular Tooth Profile Shape
