GATES
GATES
LL-3GT-9-3000
GATES GATES
Description
GATES LL-3GT-9-3000
Synchronous Belt; 3MM Pitch; 3000MM Pitch Length; 15MM Belt Width; GT Tooth Profile; 3GT Series; Fiberglass Tensile Material; Rubber Outer Material; Long Length
Part #
LL-3GT-9-3000
BDI #
27570280

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/LL-3GT-9-3000/p/27570280
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Product Detail
Synchronous Belt
Product Specification
3MM Pitch; 3000MM Pitch Length; 15MM Belt Width; GT Tooth Profile; 3GT Series; Fiberglass Tensile Material; Rubber Outer Material; Long Length
Long Description
Synchronous Belt; 3MM Pitch; 3000MM Pitch Length; 15MM Belt Width; GT Tooth Profile; 3GT Series; Fiberglass Tensile Material; Rubber Outer Material; Long Length