对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

PTBN536P8M-150 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25169388-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNTR8aW1hZ2UvanBlZ3xhR0UwTDJobU9DOHhNREk1TlRVd09UTXhPVGN4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4Tmprek9EaGZNekF3ZURNd01DNXFjR2N8YTRlM2QzZDVjYTMxNTVmOTQzODFjZDIzNWMyMDcyZDI0ZTE0NTlmY2RjM2JmNDBjMTU5YmMxOTlkZThkYTVlNQ
25169388 同步带(英制和公制) 

MISUMI MISUMI

PTBN536P8M-150

描述

MISUMI PTBN536P8M-150

Synchronous Belt; 536MM Circumference Length; 15MM Belt Width; 8MM Pitch; High Torque Transmission; 67 Teeth; Glass Fiber Core; Rubber Material; Closed End

制造商部件号

PTBN536P8M-150

BDI部件号
25169388

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
MISUMI
最低订购量
重量 / Kilogram
0.046
Product Group - BDI
M02236
名称
Belt
关键字串
Synchronous
产品明细
Synchronous Belt
产品规格
536MM Circumference Length; 15MM Belt Width; 8MM Pitch; High Torque Transmission; 67 Teeth; Glass Fiber Core; Rubber Material; Closed End
详细描述
Synchronous Belt; 536MM Circumference Length; 15MM Belt Width; 8MM Pitch; High Torque Transmission; 67 Teeth; Glass Fiber Core; Rubber Material; Closed End