

GATES
GATES
T095
GATES GATES
描述
GATES T095
Synchronous Belt; 3/8 Inch Pitch; 33-3/8" Pitch Length; 3/4" Belt Width; Standard Timing Tooth Profile; T Belt Series; Aramid Tensile Material; Hydrogenated Nitrile Rubber Outer Material
制造商部件号
T095
BDI部件号
20912820
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E5%90%8C%E6%AD%A5%E5%B8%A6%EF%BC%88%E8%8B%B1%E5%88%B6%E5%92%8C%E5%85%AC%E5%88%B6%EF%BC%89/T095/p/20912820
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0072053049763
重量 / Kilogram
0.005
Product Group - BDI
M02316
名称
Belt
关键字串
Synchronous
重量/磅
0.18
产品明细
Synchronous Belt
产品规格
3/8 Inch Pitch; 33-3/8" Pitch Length; 3/4" Belt Width; Standard Timing Tooth Profile; T Belt Series; Aramid Tensile Material; Hydrogenated Nitrile Rubber Outer Material
详细描述
Synchronous Belt; 3/8 Inch Pitch; 33-3/8" Pitch Length; 3/4" Belt Width; Standard Timing Tooth Profile; T Belt Series; Aramid Tensile Material; Hydrogenated Nitrile Rubber Outer Material