Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32T5 OPENW https://www.bdiexpress.com/medias/INDBANBELTXX-SYNCH-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMDF8aW1hZ2UvanBlZ3xhRFpqTDJobU9TOHhNRFEzTXpjM09UVTJNRFEzT0M5SlRrUkNRVTVDUlV4VVdGaGZVMWxPUTBoZlJFTmZNekF3ZURNd01DNXFjR2N8OWRiMjdmNjJiZWRkOTIwNTdmN2IyNDhmMWEyOWFkYWJhNTljYjY3MDk2YjQyMTdiYjJkOWEwNGIxZjRjMGRkNQ
27361387 Drive Belts Open Profile 

BANDO BANDO

32T5 OPENW

Description

32T5 OPENW POLY TIMING BELT ; 328'/RLL

Synchronous Belt; 32MM Width; 5MM Pitch; T5 Series; Steel/Aramid Tensile Material; Polyurethane Outer Material; Open Ended; 328' Per Roll Length

Part #

32T5 OPENW

BDI #
27361387

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7277.0736 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,277.07 / roll BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.021
EAN
0649717423582
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Product Detail
Synchronous Belt
Product Specification
32MM Width; 5MM Pitch; T5 Series; Steel/Aramid Tensile Material; Polyurethane Outer Material; Open Ended; 328' Per Roll Length
Long Description
Synchronous Belt; 32MM Width; 5MM Pitch; T5 Series; Steel/Aramid Tensile Material; Polyurethane Outer Material; Open Ended; 328' Per Roll Length