FENNER DRIVES
FENNER DRIVES
A/13 RED 90 SGT PVC 30.5M/BOX
FENNER DRIVES FENNER DRIVES
描述
FENNER DRIVES A/13 RED 90 SGT PVC 30.5M/BOX
V-Belt; Belt, V; V-Belt Super Grip Top; A; 1/2" Belt Width; 1200.787" Belt Length; PVC Outer Material
制造商部件号
A/13 RED 90 SGT PVC 30.5M/BOX
BDI部件号
15061969
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E5%BC%80%E5%BC%8F%E4%BC%A0%E5%8A%A8%E5%B8%A6/A-13-RED-90-SGT-PVC-30-5M-BOX/p/15061969
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 波兰 | 13 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.054
Product Group - BDI
M02356
名称
Belt
关键字串
V Open End
产品明细
V-Belt
产品规格
Belt, V; V-Belt Super Grip Top; A; 1/2" Belt Width; 1200.787" Belt Length; PVC Outer Material
详细描述
V-Belt; Belt, V; V-Belt Super Grip Top; A; 1/2" Belt Width; 1200.787" Belt Length; PVC Outer Material

