对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

CVO/200 https://www.bdiexpress.com/medias/INDGATBLTXXX-V-A-B-C-D-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNjd8aW1hZ2UvanBlZ3xhREV3TDJobU55OHhNRE14TnpFMk1qa3dOVFl6TUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlCWDBKZlExOUVYMEpTWHpNd01IZ3pNREF1YW5Cbnw1OGNiMjMxMjhjMjJmYWEzMzViZjI1M2NmYjYyMTljZGUyOWEwZTkxODQ3ZWI3NDMwZGRjYmQwOWZjZjQ2Zjcy
18202455 开式传动带 

GATES GATES

CVO/200

描述

GATES CVO/200

Open End V-Belt; C Series; 210" Belt Outside Length; 7/8" Belt Width; 1 Band

制造商部件号

CVO/200

BDI部件号
18202455

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
GATES
最低订购量
EAN条码
0072053485868
重量 / Kilogram
0
Product Group - BDI
M02356
名称
Belt
关键字串
V
产品明细
Open End V-Belt
产品规格
C Series; 210" Belt Outside Length; 7/8" Belt Width; 1 Band
详细描述
Open End V-Belt; C Series; 210" Belt Outside Length; 7/8" Belt Width; 1 Band